missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Silo Drill

If bulk goods are transported over long distances (in trucks, railway goods wagons), separation may occur.Taking the sample just from the surface therefore leads to the wrong result.Representative samples from all layers of the silo can be taken with the SiloDrill.

Brand:  Buerkle™ 5301-1000

910.87 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10535932

  • ÂŁ927.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Representative samples from all layers of a storage or materials silo can be taken with the SiloDrill. The SiloDrill fits through most standard openings with a diameter of 90 mm.
  • Standard length 150 cm, extendable in increments of 100 cm, max. 350 cm
  • Sprung inner tube prevents jamming of coarse grains
  • Scraper edge for cohesive substances
  • Sturdy, removable T-handle
  • Drill tip with drilling blades for easy boring
  • Easy removal of the sample chamber, simple cleaning
Specifications

Specifications

Drill Sampler
Autoclavable
400 mL
150 cm
Aluminum
13.53 oz.
40 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle Silo Drill
    Buerkle Silo Drill
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Silo Drill

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Silo Drill > Aluminium

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.