missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PP and PBTP Vacuum Traps

For the protection of pumps or vacuum systems from damages through vapor or condensate.

Brand:  Bohlender™ D810-05

Product Code. 15796425

  • £113.36 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Providing temperature resistance from 0° to +110°C
  • Very good chemical resistance
  • FDA conformity
  • Autoclavable at 121°C
  • Vacuum suitable
  • Red screw cap made of PBTP for thread GL 45 and distributor body of PP with 2-step hose connectors for the connection of elastic tubing as well as a gas inlet tube made of FEP
  • With arrow on the top side of the distributor body to display the flow direction
  • Gas inlet tube 150 mm in length
  • Hose connectors O.D. 9 mm, 12 mm
Specifications

Specifications

FDA
150 mm gas inlet tube
0° to 110°C
80 mm
Polypropylene, PBTP
GL 45
Vacuum Trap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ PP and PBTP Vacuum Traps > Gas inlet tube length 150 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.