missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pre-Filled Bead Mill Tubes
For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.
Brand: Fisherbrand™ 15535799
95.05 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Includes: 50 reinforced tubes prefilled with 2.38mm metal beads
Description
- Used for processing bone, hair, nail, muscles, seeds, corn, nuts
- 2mL reinforced tubes closed with screw cover
- RNase/DNase free
- Length without cap : 46mm
- Length with cap: 49mm
- Diameter: 10.8mm
- Non-Sterile
Spécification
Hard Tissue Grinding Mix Tubes | |
2.4 mm | |
10.8 mm | |
Metal | |
Used for processing bone, hair, nail, muscles, seeds, corn, nuts | |
Yes |
2 mL | |
300 μL to 1.8 mL | |
46 mm (without cap); 49 mm (with cap) | |
Yes | |
Bead Mill 4 and Bead Mil 24 Homogenizers |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu