missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pre-Filled Bead Mill Tubes
For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.
Brand: Fisherbrand™ 15545799
95.05 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Includes: 50 2mL tubes prefilled with 0.5mm glass beads
Description
- Used for processing yeast, cells, fungi, bacteria, spores
- 2mL tubes closed with screw cover and o-ring
- RNase/DNase free
- Processing range: 300μL to 1.8mL
- Non-Sterile
Specifications
Tough Microorganism Lysing Mix Tubes | |
0.5mm | |
Glass | |
Used for processing yeast, cells, fungi, bacteria, spores | |
Yes |
2 mL | |
300 μL to 1.8 mL | |
Yes | |
Bead Mill 4 and 24 Homogenizers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction