missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pre-Filled Bead Mill Tubes
GREENER_CHOICE

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

Brand:  Fisherbrand™ 15575799

120.39 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15575799

  • £144.00 / Each
Estimated Shipment: 20-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Used for processing bone, hair, nail, seeds, corn, nuts
  • 7mL polypropylene tubes closed with screw cap
  • Can be autoclaved at 121°C
  • Max centrifuge speed of 5,000 x g
  • Processing range: 1mL to 5mL
  • Length without cap : 57mm
  • Length with cap: 60mm
  • Diameter: 15.3mm
  • Non-Sterile
Specifications

Specifications

Hard Tissue Grinding Mix Tubes
2.4 mm
15.3 mm
Autoclavable
Used for processing bone, hair, nail, seeds, corn, nuts
7 mL
1 to 5 mL
57 mm (without cap); 60 mm (with cap)
Metal
Bead Mill 24 Homogenizer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.