missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pre-Filled Bead Mill Tubes
GREENER_CHOICE

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

Brand:  Fisherbrand™ 15595799

120.39 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15595799

  • £238.00 / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket

Includes: 50 7mL tubes pre-filled with 2.8mm ceramic beads

Description

Description

  • Used for processing  brain, liver, muscle, skin, leaves
  • 7mL polypropylene tubes closed with screw cap
  • Can be autoclaved at 121°C
  • Max centrifuge speed of 5,000 x g
  • Processing range: 1mL to 5mL
  • Non-Sterile
Specifications

Specifications

Hard Tissue Grinding Mix Tubes
2.8 mm
15.3 mm
Ceramic
Bead Mill 4 and 24 Homogenizers
7 mL
1 to 5 mL
57 mm (without cap); 60 mm (with cap)
Used for processing brain, liver, muscle, skin, leaves
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers