missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Precision Balance - PR Series
Designed for Routine Weighing Applications in Your Workplace
Brand: OHAUS™ 30524609
1049.75 GBP valid until 2025-12-31
Use promo code "24377" to get your promotional price.
This item is not returnable.
View return policy
Description
- The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.
- Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.
- The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.

Specifications
RS232 (one port included) | |
1600.00 g | |
0.0100 g | |
0.0200 g | |
0.0100 g | |
Gram, Kilogram, & Carat | |
12.50 in. | |
7.90 in. | |
3.70 in. | |
12.50 in. | |
7.700 lb. | |
AC Adapter (included) |
User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator | |
Backlit LCD | |
Basic Weighing, Parts Counting, Percent Weighing | |
PR1602M | |
1.000 s | |
55.000 x 39.000 x 29.000 cm | |
317.00 mm | |
201.00 mm | |
93.000 mm | |
317.00 mm | |
3.500 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
OHAUS™ Precision Balance - PR Series > Model: PR1602M
Spot an opportunity for improvement?Share a Content Correction