missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Portable Precision Balance
Multi-Purpose Portable Balances Suitable for Everyday Weighing
Brand: OHAUS™ 30615583
273.42 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Navigator offers essential weighing applications at a competitive price point.
- Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
- Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.

Specifications
RS232, USB, or Ethernet (available as accessories) | |
320 g | |
0.001 g | |
0.005 g | |
NV323 | |
1.5 s | |
10°C to 40°C, 85%RH, non-condensing | |
230 x 204 x 104 mm | |
8 in. | |
3.7 in. | |
2.2 lb. |
Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings | |
Backlit LCD | |
Weighing, Parts Counting, Percent Weighing, Checkweighing | |
ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble | |
0.002 g | |
50°F to 104°F, 85%RH, non-condensing | |
Portable Balances | |
9.1 in. | |
4.2 in. | |
93 mm | |
1 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
CE_17237840.pdf
File size: 287.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
OHAUS™ Portable Precision Balance > 320 g
Spot an opportunity for improvement?Share a Content Correction