missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Balances

Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.

Brand:  Fisherbrand™ 30488145

635.57 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15907510

  • £1280.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Standard RS-232 connectivity for easy data transfer
  • Stainless steel platform
  • Two adjustable feet that allow user to level the balance
  • Up-front level indicator - no need to look in back of balance during leveling process
  • Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
  • Large, bright backlit display allows for easy viewing of results
  • Four mechanical keys enable easy operation of basic application modes
  • Weighing modes include weighing, parts counting and percent weighing
  • Includes AC adapter
  • Certifications: FCC, CE
  • Two year warranty
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Internal
RS232
Backlit LCD
AC adapter
20 g
0.01 g
Precision Balance
Weighing, Parts Counting, Percent Weighing
180 mm
0.5 A
GLP with optional printer compliance
2200 g
0.01 g
0.02 g
FPRS2202
1 sec.
2 Years
317 x 201 x 93 mm
100/240 V ∼200 mA 50/60 Hz 12/18 VA
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Precision Balances > Capacity: 2200 g, Calibration: Internal, Model: FPRS2202

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.