missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Precision Hotplate

Precision hotplates, PZ-series for continuous operation. Provide extremely accurate, uniform temperatures, even in plate corners and on edges.

Brand:  Gestigkeit Harry PZ44EB/230

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10769592

  • £3035.00 / Each
Estimated Shipment: 10-10-2024
to see stock.
Add to basket

Description

Description

  • For continuous operation.
  • Provide extremely accurate, uniform temperatures, even in plate corners and on edges.
  • Polished anodised aluminum heating surface.
  • Microprocessor-controlled temperature controller with temperature setting up to 99.9 in 0.1°C steps, over 99.9 in 1°C steps. Actual temperature displayed continuously.
  • With separate power controller for performance adjustment to the heating requirements from 10 to 100%.
  • Built-in relay allows direct connection of electronic contact thermometers.
  • Adjustable temperature monitor from 50 to 300°C (with PZ 28-1, 30 to 110°C) to prevent excess temperatures.
Specifications

Specifications

Digital Hotplate
440 x 290 x 190 mm
Microprocessor Control
3300 W
Digital
230 V
20°C to 450°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers