missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Precision Hotplate
Precision hotplates, PZ-series for continuous operation. Provide extremely accurate, uniform temperatures, even in plate corners and on edges.
£1890.00 - £3135.00
Specifications
Display | Digital |
---|---|
Type | Digital Hotplate |
Controller Type | Microprocessor Control |
Product Code | Brand | Dimensions (L x W x H) | Temperature (Metric) | Voltage | Wattage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Temperature (Metric) | Voltage | Wattage | Price | Quantity & Availability | ||
10066211
|
Gestigkeit Harry
PZ14EB |
140 x 140 x 135 mm | 20°C to 350°C | 230 V | 4500 W |
£1890.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
10086221
|
Gestigkeit Harry
PZ35EB |
350 x 350 x 155 mm | 20°C to 300°C | 220 V | 2200 W |
£2525.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
10361082
|
Gestigkeit Harry
PZ72EB/230 |
430 x 580 x 185 mm | 20°C to 350°C | 230 V | 3300 W |
£3105.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
10269431
|
Gestigkeit Harry
PZ72EB/400 |
430 x 580 x 185 mm | 20°C to 350°C | 2 x 400 V, N+PE | 3300 W |
£3135.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
10769592
|
Gestigkeit Harry
PZ44EB/230 |
440 x 290 x 190 mm | 20°C to 450°C | 230 V | 3300 W |
£3035.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
10066131
|
Gestigkeit Harry
PZ44EB/400 |
440 x 290 x 155 mm | 20°C to 450°C | 2 x 400 V, N+PE | 3300 W |
£3035.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
10229341
|
Gestigkeit Harry
PZ60EB |
610 x 160 x 155 mm | 20°C to 350°C | 230 V | 2000 W |
£2480.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||
Description
- For continuous operation.
- Provide extremely accurate, uniform temperatures, even in plate corners and on edges.
- Polished anodised aluminum heating surface.
- Microprocessor-controlled temperature controller with temperature setting up to 99.9 in 0.1°C steps, over 99.9 in 1°C steps. Actual temperature displayed continuously.
- With separate power controller for performance adjustment to the heating requirements from 10 to 100%.
- Built-in relay allows direct connection of electronic contact thermometers.
- Adjustable temperature monitor from 50 to 300°C (with PZ 28-1, 30 to 110°C) to prevent excess temperatures.
Specifications
Digital | |
Digital Hotplate | |
Microprocessor Control |