missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Premier Half-Mask Air Purifying Respirator (APR)
Premier Half-Mask APR features a silicone facepiece with soft, rounded edges and a low-profile nosepiece for low breathing resistance and eyewear compatibility. The twin filters use a ‘click-fit’ system and the four-point harness with neck strap offers improved comfort.
Marke: Honeywell™ 1001576
Benachrichtigungen:
For use only with certified T-Series cartridges (standards: EN 141, EN 143). The oxygen concentration must be superior to 17%.
Beschreibung
- Material (Facepiece): Silicone
- Filter: Twin Filter System with Click-Fit Connection
- Harness Type: Four-Point with Neck Strap
- Standard/Compliance: EN 140
- Use with (Application): Laboratories, Pharmaceutical Industry, Oil and Gas Industries
Spezifikation
EN 140 | |
Low Profile | |
Twin Filter | |
Half-Mask Air Purifying Respirator (APR) | |
Silicone | |
Honeywell™ Click-Fit Filters | |
Yes |
Navy Blue | |
Reusable | |
Silicone | |
Large | |
Laboratories, Pharmaceutical Industry, Oil and Gas Industries | |
Four-Point with Neck Strap | |
1 Ea. |