Learn More
Fisherbrand™ Premium-Line Low Retention Pipette Tips
Combines the advantages of standard tips with an innovative low retention surface to ensure maximum sample recovery, minimal sample loss, and high-precision pipetting. Fisherbrand™ Premium-Line Low Retention Pipette Tips also prevent sample contamination with conical tip opening.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 1.30500kg
Description
- Optimized cone geometry provides a secure fit
- Graduation marks on tip at standard volumes
- Precise pipetting without loss of sample
- Conical tip opening prevents drop formation at the end of the tip
- Elimination of sample contamination
- Made of autoclavable, non-wettable, virgin polypropylene
- Tips are autoclavable fo sterile handling
Specifications
1 to 200 μL | |
Sterile | |
Autoclavable | |
CE, IVD | |
Rack | |
Virgin Polypropylene |
Non-Filtered | |
Clear | |
50.8mm | |
Beta radiation | |
Yes | |
Standard Volumes |