missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium-Line Low Retention Pipette Tips
Combines the advantages of standard tips with an innovative low retention surface to ensure maximum sample recovery, minimal sample loss, and high-precision pipetting. Fisherbrand™ Premium-Line Low Retention Pipette Tips also prevent sample contamination with conical tip opening.
£14.09 - £69.64
Specifications
Filtered | Non-Filtered |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Certifications/Compliance | CE, IVD |
Material | Virgin Polypropylene |
Product Code | Brand | Sterility | Volume (Metric) | Graduated | Format | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Volume (Metric) | Graduated | Format | Price | Quantity & Availability | ||
10283882
|
Fisherbrand™
|
Non-sterile | 1 to 200 μL | Yes | Bulk |
£14.09
Pack of 1000 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||
10365862
|
Fisherbrand™
|
Non-sterile | 0.5 to 20 μL | No | Bulk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10758294
|
Fisherbrand™
|
Sterile | 0.1 to 10 μL | Yes | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10325912
|
Fisherbrand™
|
Non-sterile | 0.5 to 20 μL | No | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10521973
|
Fisherbrand™
|
Sterile | 1 to 200 μL | Yes | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10671973
|
Fisherbrand™
|
Sterile | 0.5 to 20 μL | No | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10050892
|
Fisherbrand™
|
Non-sterile | 0.1 to 10 μL | Yes | Bulk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10778484
|
Fisherbrand™
|
Non-sterile | 1 to 200 μL | Yes | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10571963
|
Fisherbrand™
|
Non-sterile | 100 to 1000 μL | Yes | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10204462
|
Fisherbrand™
|
Sterile | 100 to 1000 μL | Yes | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10738104
|
Fisherbrand™
|
Non-sterile | 0.1 to 10 μL | Yes | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Optimized cone geometry provides a secure fit
- Graduation marks on tip at standard volumes
- Precise pipetting without loss of sample
- Conical tip opening prevents drop formation at the end of the tip
- Elimination of sample contamination
- Made of autoclavable, non-wettable, virgin polypropylene
- Tips are autoclavable fo sterile handling
Specifications
Non-Filtered | |
Autoclavable | |
Virgin Polypropylene |
Clear | |
CE, IVD |