missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

Brand:  Bel-Art™ F18742-0125

30.02 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.11430kg

 View more versions of this product

Product Code. 15580002

  • £31.60 / Each
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Description

Description

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

  • Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting without agitating samples
  • Stable feet keep racks upright on the bench
  • Use in water baths, ice or on the benchtop
  • 95mm outer diameter fits most 1000mL beakers
  • Available with or without vortexing attachment in a variety of colors
  • Polypropylene construction is steam autoclavable at 121°C (250°F)
  • Removable vortexing attachment available separately (Mfr. No. F187420140)
Specifications

Specifications

Vortexing Attachment
Autoclavable
Microtubes (1.5 to 2 mL)
12
10/Cs.
Microcentrifuge Tube Rack
Turquoise
Polypropylene
1000mL Beakers, water baths
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers