missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks
Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over
£12.60 - £37.65
Specifications
Product Type | Microcentrifuge Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Microtubes (1.5 to 2 mL) |
Material | Polypropylene |
Positions | 12 |
Product Code | Brand | Product Type | Includes | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Includes | Color | Price | Quantity & Availability | |||
15560002
|
Bel-Art™
F18742-0123 |
Microcentrifuge Tube Rack | No Attachment | Neon Yellow |
£12.65
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
15580002
|
Bel-Art™
F18742-0125 |
Microcentrifuge Tube Rack | Vortexing Attachment | Turquoise |
£31.60
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
15570002
|
Bel-Art™
F18742-0124 |
Microcentrifuge Tube Rack | Vortexing Attachment | Natural |
£37.65
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
15590002
|
Bel-Art™
F18742-0126 |
Microcentrifuge Tube Rack | Vortexing Attachment | Fuchsia |
£31.60
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
15530002
|
Bel-Art™
F18742-0120 |
Microcentrifuge Tube Rack | No Attachment | Natural |
£13.10
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||
15540002
|
Bel-Art™
F18742-0121 |
Microcentrifuge Tube Rack | No Attachment | Turquoise |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15550002
|
Bel-Art™
F18742-0122 |
Microcentrifuge Tube Rack | No Attachment | Fuchsia |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15500012
|
Bel-Art™
F18742-0127 |
Microcentrifuge Tube Rack | Vortexing Attachment | Neon Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over
- Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
- Raised handle for easy lifting without agitating samples
- Stable feet keep racks upright on the bench
- Use in water baths, ice or on the benchtop
- 95mm outer diameter fits most 1000mL beakers
- Available with or without vortexing attachment in a variety of colors
- Polypropylene construction is steam autoclavable at 121°C (250°F)
- Removable vortexing attachment available separately (Mfr. No. F187420140)
Specifications
Microcentrifuge Tube Rack | |
Microtubes (1.5 to 2 mL) | |
12 | |
10/Cs. |
Autoclavable | |
Polypropylene | |
1000mL Beakers, water baths |