missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech Laboratory High Chair

Advanced laboratory high chair is fully adjustable with an adjustable foot ring.

Brand:  Techsit™ TS7002G/AA

Encompass_Preferred

 View more versions of this product

Product Code. 16523914

  • £776.76 / Each
Estimated Shipment: 21-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Vinyl high chair with adjustable foot ring
  • Fully adjustable seat height, back height, and seat depth
  • Ergonomically designed chair that automatically adjusts to the user
  • Cleanroom Class 7 suitable
Specifications

Specifications

Laboratory Seat
Yes
Ergonomic
Vinyl
Gas Lift
High Bench Height
5 Year
Glide
Yes
No
Yes
Vinyl
Gray
Adjustable Arms
440 to 500 mm
Steel
150 kg
Vinyl
17 kg
480 mm
Yes
Yes
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers