missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Laboratory High Chair
Advanced laboratory high chair is fully adjustable with an adjustable foot ring.
£665.47 - £776.76
Specifications
Adjustable | Yes |
---|---|
Back Style | Ergonomic |
Finish | Vinyl |
Frame Material | Steel |
Lift Type | Gas Lift |
Product Code | Brand | Color | With Armrest | With Casters | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | With Armrest | With Casters | Price | Quantity & Availability | |||
16503914
|
Techsit™
TS7002B/BL |
Black | No | Yes |
£705.66
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
16513914
|
Techsit™
TS7002G |
Gray | No | No |
£665.47
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
16523914
|
Techsit™
TS7002G/AA |
Gray | Yes | No |
£776.76
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
16533914
|
Techsit™
TS7002G/BL |
Gray | No | Yes |
£705.66
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
16583904
|
Techsit™
TS7002B |
Black | No | No |
£665.47
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
16593904
|
Techsit™
TS7002B/AA |
Black | Yes | Yes |
£776.76
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
Description
- Vinyl high chair with adjustable foot ring
- Fully adjustable seat height, back height, and seat depth
- Ergonomically designed chair that automatically adjusts to the user
- Cleanroom Class 7 suitable
Specifications
Yes | |
Vinyl | |
Gas Lift | |
High Bench Height | |
5 Year | |
Yes | |
Yes |
Ergonomic | |
Steel | |
150 kg | |
Vinyl | |
Yes | |
Yes |