missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech Plus Clean Room ESD High Chair with Castors

This Cleanroom Class 5 vinyl chair comes with a foot ring and brake loaded castors. Fully ergonomic, adjustable and enclosed mechanisms.

Brand:  Techsit™ TS7911W/BL

Additional Details : Weight : 19.00000kg

 View more versions of this product

Product Code. 17773409

  • £852.50 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • Adjustable foot ring
  • Brake loaded castors
  • ESD/Anti-static vinyl is easy to clean
  • Fully adjustable seat height, back height and back rake
  • Ergonomically designed and contoured seat and back
  • 5 year guarantee includes vinyl
  • BS EN61340-5-1 Conductivity: 104 to 106Ω
  • Fully enclosed mechanisms
Specifications

Specifications

Yes
Cleanrooms, ESD Environments
Yes
No
Brake Loaded Castors
Ergonomic
ESD Vinyl
500 mm
Steel
White
5 Year
Yes
Yes
15 kg
Yes
590 to 850 mm
150 kg
Plastic
Yes
High Bench Height
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers