missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Plus Clean Room ESD High Chair with Castors
This Cleanroom Class 5 vinyl chair comes with a foot ring and brake loaded castors. Fully ergonomic, adjustable and enclosed mechanisms.
£852.50
Specifications
Adjustable (Height) | Yes |
---|---|
Back Style | Ergonomic |
For Use With (Application) | Cleanrooms, ESD Environments |
Frame Material | Steel |
Load Bearing Capacity (Metric) | 150 kg |
Product Code | Brand | Finish | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Finish | Color | Price | Quantity & Availability | ||||
17753409
|
Techsit™
TS7911B/BL |
ESD Vinyl | Black |
£852.50
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
17773409
|
Techsit™
TS7911W/BL |
Plastic | White |
£852.50
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
Description
- Adjustable foot ring
- Brake loaded castors
- ESD/Anti-static vinyl is easy to clean
- Fully adjustable seat height, back height and back rake
- Ergonomically designed and contoured seat and back
- 5 year guarantee includes vinyl
- BS EN61340-5-1 Conductivity: 104 to 106Ω
- Fully enclosed mechanisms
Specifications
Yes | |
Cleanrooms, ESD Environments | |
150 kg | |
ESD Vinyl | |
15 kg | |
500 mm | |
Yes | |
Yes | |
Yes |
Ergonomic | |
Steel | |
590 to 850 mm | |
5 Year | |
Brake Loaded Castors | |
No | |
Yes | |
Yes | |
High Bench Height |