missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ProbeOn™ and ProbeOn Plus™ Slides

Provide the precise capillary gap required for the Fisher Biotech™ MicroProbe™ System

£103.00

Specifications

Thickness (Metric) 1 mm
Length (Metric) 25 mm
Width (Metric) 75 mm
View More Specs

Products 1
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
17851913
View Documents Promotion Details
Fisherbrand™
ProbeOn Plus Slides with Gray Tab This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Provide the precise capillary gap required for the Fisher Biotech™ MicroProbe™ System

  • Easily accommodate 5μm thick control and sample sections
  • Slides measure 1 × 3 in. (25 × 75mm) and are 1mm thick
  • ProbeOn Plus slides are enhanced for superior tissue adherence—eliminating the need for water bath additives or polylysine pretreatment

Specifications

Specifications

1 mm
25 mm
75 mm
Videos
SDS
Documents

Documents

Product Certifications