missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Thermocouple General-Purpose Surface Probe

The Thermocouple General-Purpose Surface Probe is designed to measure the temperature at the surface without penetrating the material.

Brand:  Cole-Parmer™ 08517-60

 View more versions of this product

Product Code. 15810006

  • £109.00 / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Response Time: 1.25 seconds or greater
  • Each probe comes with color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.

Services

6 Month

Specifications

Specifications

Reusable
5 ft. Color-coded ANSI Coiled Cable with Mini Connector
75.5 in.
152.4 cm
25.4 cm
≤6.25 sec. to 99% of reading
Surface Probe, Type J Thermocouple, Exposed Junction
32°F to 1200°F
No
±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
60 in.
10 in.
191.8 cm
Stainless Steel, Aluminum, ABS Plastic
08517-60
Thermocouple Probe
0°C to 649°C
Thermocouple Thermometers, Type-J with Mini Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers