missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Thermocouple General-Purpose Surface Probe
The Thermocouple General-Purpose Surface Probe is designed to measure the temperature at the surface without penetrating the material.
£101.00
Specifications
Includes | 5 ft. Color-coded ANSI Coiled Cable with Mini Connector |
---|---|
Product Type | Thermocouple Probe |
Product Code | Brand | Probe Type | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe Type | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | |||
11735069
|
Cole-Parmer™
08516-60 |
Surface Probe, Type K | -418°F to +1200°F | -250°C to +649°C |
£101.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
15810006
|
Cole-Parmer™
08517-60 |
Surface Probe, Type J Thermocouple, Exposed Junction | 32°F to 1200°F | 0°C to 649°C |
£101.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
Description
Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.
- Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
- Response Time: 1.25 seconds or greater
- Each probe comes with color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
- Custom designs or changes to this product are available upon request.
Warranty
6 Month
Specifications
5 ft. Color-coded ANSI Coiled Cable with Mini Connector | |
Thermocouple Probe |