missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ Probes for TFX 410/420 Core Thermometer Series
Precise and very robust.
Brand: Ebro Electronic™ 1341-4169
Code : A0
Additional Details : Weight : 0.80000kg
Description
For various applications in food, laboratory, industial use.Specifications
RoHS Directive 2011/65/EU | |
Single-use | |
Total or Partial | |
1.5 m | |
Metal | |
Penetration | |
Penetration Probe | |
400°C | |
-50°C to +400°C | |
100 mm |
3 mm | |
30 mm | |
250 mm | |
120 mm | |
TPX 440 | |
0.12 kg | |
With cable | |
-50°C | |
DIN IEC 584, Class 1 |