missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic™ Probes for TFX 410/420 Core Thermometer Series

Precise and very robust.

Brand:  Ebro Electronic™ 1341-5418

 View more versions of this product

Product Code. 10553303

  • £101.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Temperature Probe only
This item is not returnable. View return policy

Description

Description

For various applications in food, laboratory, industial use.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

RoHS Directive 2011/65/EU
Single-use
15 mm
200 mm
Stainless Steel
Pointed Temperature
Temperature Probe
400°C
-50°C to +400°C
DIN IEC 584, Class 1
3 mm
For bakeries, butcheries and for the food industry as well for pharma laboratories
Total or Partial
120 mm
TPX 200
0.105 kg
Without cable
-50°C
TFX 410-1, TFX 420
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.