missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic™ Probes for TFX 410/420 Core Thermometer Series

Precise and very robust.

Brand:  Ebro Electronic™ 1341-5419

 View more versions of this product

Product Code. 10563303

  • £187.00 / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For various applications in food, laboratory, industial use.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

RoHS Directive 2011/65/EU
Single-use
22 mm
200 mm
Glass
Glass-protected
TPX 300 Glass-coated Probe
400°C
-50°C to +400°C
DIN IEC 584, Class 1
8 mm
For bakeries, butcheries and for the food industry
Total or Partial
190 mm
TPX 300
0.25 kg
Without cable
-50°C
TFX 410-1, TFX 420
22 mm