missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Gas Delivery Fittings
Used to provide gases into larger Spinner Flasks with vertical sidearms during cell culture
Brand: Corning™ 4519-104
Code : 66
Additional Details : Weight : 0.00530kg
Description
- Used to provide gases into larger spinner flasks with vertical sidearms.
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- Gas filters are PTFE, 0.2 μm porosity.
- The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Orange | |
2 tubes; Tube style: Straight | |
For vertical sidearm flasks | |
1/Cs. | |
Gas delivery and venting fitting | |
Autoclavable | |
Non-sterile | |
45 mm (approx.) |
Polypropylene | |
0.31 and 0.63 cm | |
PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules | |
1/Pk. | |
GL 45 | |
Reusable | |
Screw Cap |