missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Gas Delivery Fittings
Used to provide gases into larger Spinner Flasks with vertical sidearms during cell culture
£372.57 - £626.18
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
For Use With (Equipment) | For vertical sidearm flasks |
Includes | PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules |
No. per Case | 1/Cs. |
Product Code | Brand | Diameter (Metric) Tubing | Description | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Tubing | Description | Product Type | Price | Quantity & Availability | |||
10173822
|
Corning™
4519-104 |
0.31 and 0.63 cm | 2 tubes; Tube style: Straight | Gas delivery and venting fitting |
£626.18
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10762583
|
Corning™
4519-100 |
0.31 cm | 1 tube; Tube style: Straight | Gas delivery fitting |
£372.57
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10572223
|
Corning™
4519-102 |
0.63 cm | 1 tube; Tube style: Straight | Gas delivery fitting |
£392.33
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
- Used to provide gases into larger spinner flasks with vertical sidearms.
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- Gas filters are PTFE, 0.2 μm porosity.
- The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Orange | |
For vertical sidearm flasks | |
1/Cs. | |
GL 45 | |
Reusable | |
Screw Cap |
Polypropylene | |
PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules | |
1/Pk. | |
Autoclavable | |
Non-sterile | |
45 mm (approx.) |