missing translation for 'onlineSavingsMsg'
Learn More

Corning™ ProCulture™ Spinner Flasks

Sidearm design allows access for 25mL and 50mL pipettes

Brand:  Corning™ 4504-36L

 View more versions of this product

Product Code. 10572492

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Baffles enhance aeration and agitation
  • Unique impeller design for optimal stirring
  • Sidearm design allows access for 25mL and 50mL pipettes
  • Borosilicate glass vessels
  • Flask centre cap
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
140 mm
45 mm
Glass
2
Non-sterile
408 mm
Polypropylene
29 mm
36 L
545 mm
GL 45
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers