missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ ProCulture™ Spinner Flasks
Sidearm design allows access for 25mL and 50mL pipettes
£1493.84 - £3169.40
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Center Neck | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Center Neck | Price | Quantity & Availability | ||||
10168431
|
Corning™
4502-15L |
15 L | 120 mm |
£2110.69
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10352162
|
Corning™
4502-36L |
36 L | 120 mm |
£3163.18
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10006801
|
Corning™
4502-8L |
8 L | 120 mm |
£1684.88
Each |
In Stock
Log in to see stock. |
||||
10542112
|
Corning™
4502-6L |
6 L | 120 mm |
£1493.84
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10496731
|
Corning™
4500-36L |
36 L | 100 mm |
£3069.47
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10240622
|
Corning™
4500-15L |
15 L | 100 mm |
£2091.12
Each |
In Stock
Log in to see stock. |
||||
10138481
|
Corning™
4504-8L |
8 L | 140 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10750383
|
Corning™
4504-15L |
15 L | 140 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10572492
|
Corning™
4504-36L |
36 L | 140 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Baffles enhance aeration and agitation
- Unique impeller design for optimal stirring
- Sidearm design allows access for 25mL and 50mL pipettes
- Borosilicate glass vessels
- Flask centre cap
Spécification
45 mm | |
Glass | |
2 |