missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.

Brand:  Thermo Scientific™ 51028543


5027.40 GBP valid until 2024-12-31
Use promo code "21981" to get your promotional price.



Code : 51

Additional Details : Weight : 70.00000kg

 View more versions of this product

Product Code. 10800001

  • £5292.00 / Each
Estimated Shipment: 11-10-2024
to see stock.
Add to basket

Description

Description

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
  • Temperature uniformity of ±0.6°C (Fan off) and between ±0.2°C and 0.4°C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)†
  • Automatic over- and under-temperature alarm
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Internal glass door allows sample viewing without impacting temperature
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint

†Value assumes fan is off. With fan at full speed, uniformity is ±0.2°C (51028069/51028264, 51028136/51028541), ±0.3°C (51028070/51028535, 51028137/51028542), and ±0.4°C (51028111/51028327, 51028138/51028543).

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Specifications

Specifications

6.3 cu. ft.
180L; Stainless-steel exterior; 230VAC
Dual Convection
2 supplied/ 19 max.
Ambient +5° to 105°C
±0.1°C
weekly / real time / hour
29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
73.8 cm
18.3 in.
46.4 cm
27.9 in.
70.8 cm
54.3 cm
70 kg
230 V
6.1 A
Microprocessor control with vacuum fluorescent display
178 L
Stainless Steel
Country-specific
Microbiological Incubator
±0.6°C (fan off)
21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
29.1 in.
25.2 in.
64 cm
36.2 in.
92 cm
21.4 in.
154 lb.
230 V, 50/60 Hz
1390 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.