missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Slide Holder
GREENER_CHOICE

Provides an inexpensive way for drying excess fluids from flat surfaces. Fisherbrand™ Slide Holder is constructed of chemical-resistant HDPE.

Brand:  Fisherbrand™ HS15981BF

49.59 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 11947984

  • £81.20 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Chemical-resistant high-density polyethylene holder

  • Convenient-to-use receptacle holds both 3 x 1 in. or 75 x 25 mm slides during evacuation and cleaning
  • Light, strong, chemical-resistant high-density polyethylene holder provides an inexpensive way for drying excess fluids from flat surfaces
  • 10° angle of slots facilitates clear viewing of desired slide
  • Beveled edges provide easy access to channels
Specifications

Specifications

78
Microscope Slide
75 mm
Non-sterile
25 mm
Not Autoclavable
3 in.
HDPE
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers