missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ SevenExcellence™ S700 Conductivity Benchtop Meter

The S700 meter measures conductivity, resistivity, TDS, and salinity. Its capabilities can be expanded with additional modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET. Features an intuitive touchscreen and the ability to create measurement shortcuts.

Brand:  METTLER TOLEDO™ 30046246


Code : 03

Additional Details : Weight : 5.13000kg

 View more versions of this product

Product Code. 13450679

  • £4265.00 / Each
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

  • Conductivity, resistivity, TDS, and salinity meter than can be expanded with additional measurement modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET
  • Easily create measurement and calibration shortcuts
  • 7 inch color touch screen with intuitive menu navigation
  • Compatible with a wide range of electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Export data to a printer, Excel file, or LIMS system
  • Automation available for measurements and cleaning in high-throughput applications
  • Manage user permissions and access to ensure data integrity
  • Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
  • Optional comprehensive qualification package available including IQ/OQ/PQ
Specifications

Specifications

±0.5%
13 Pre defined and 20 user defined standard
20°C
0.001 mg/L to 1000 g/L
0.1°C
0.01 to 100 megohm/cm
Integrated interfaces (USB, RS232 and Ethernet)
Conductivity
S700 conductivity meter, InLab Trace conductivity electrode, Flow-cell, electrode holder, EasyDirect pH activation key, test certificate, conductivity/DO measurement guide
0.001 μS/cm to 2000 mS/cm
0 to 80 psu
-30°C to +130°C
±0.1°C
At least 20000 data points, 250 analyses
S700 Kit - Low Detection + Flow Cell
S700-Trace with InLab Trace
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers