missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HM 340E Electronic Rotary Microtome

Designed for precision and stability which yields quality ribbons even for difficult to cut paraffin sections, the Epredia™ HM 340E Electronic Microtome is an ergonomically designed, electronic rotary microtome with stepping-motor advance technology for precision and stability to provide superior sectioning results.

Brand:  Epredia™ 905190A


Code : NEW

Additional Details : Weight : 20.00000kg

 View more versions of this product

Product Code. 15350735

  • £13615.00 / 1 pack
Estimated Shipment: 09-09-2024
to see stock.

Description

Description

  • Fast, safe, and comfortable use
  • Selectable retraction
  • Specimen advance (specimen moves toward the knife)
  • Zero-orientation head
  • Guide-rail guidance
  • Menu driven control panel can be used on either side of instrument
  • Section thickness ranging from 0.5 to 100 μm

Ordering Information:

  • Blade holder/Knife holder must be ordered separately unless purchased as a package.

Includes:

  • Standard tools
  • Brushed aluminum cover plate
  • Dust cover
  • Instruction manual
Specifications

Specifications

HM 340E Rotary Microtome Package
Standard tools, Brushed aluminum cover plate, Dust cover, Instruction manual, universal cassette clamp (715020S) and disposable blade carrier E (705800)
20.5 in.
11 in.
16 in.
62 lb.
Rotary Microtome
0.5 to 100μm
52 cm
28 cm
41 cm
28 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers