missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI R-300 Systems with Manual Lift- 1000 mL
Meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Brand: BUCHI 11SR300111CP01
Description
- R-300 meets the highest expectations in convenience and versatility
- Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Specifications
Manual lift | |
1 L | |
Ambient to 95°C | |
No Recirculating Chiller | |
SJ 29/32 |
220/240 V | |
280 rpm | |
I-300 Pro, with Woulff bottle (includes VacuBox) | |
Cold trap (condenser and receiving flask are P+G-LT coated) |