missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI R-300 Systems with Manual Lift- 1000 mL
Meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
£8390.00 - £14910.00
Specifications
Description | Manual lift |
---|---|
Voltage | 220/240 V |
Capacity (Metric) | 1 L |
Speed | 280 rpm |
Temperature Range (Metric) | Ambient to 95°C |
Product Code | Brand | Includes | Glassware Assembly Type | Display | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Glassware Assembly Type | Display | Price | Quantity & Availability | |||
15450993
|
BUCHI
11SR300111VS21 |
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300, with Woulff bottle (includes VacuBox |
£13880.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15501250
|
BUCHI
11SR300111VP11 |
F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£12850.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15511250
|
BUCHI
11SR300111VP21 |
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£14910.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15521250
|
BUCHI
11SR300111VS11 |
F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300, with Woulff bottle (includes VacuBox |
£11825.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15531240
|
BUCHI
11SR300111CP01 |
No Recirculating Chiller | Cold trap (condenser and receiving flask are P+G-LT coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£9430.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15561240
|
BUCHI
11SR300111CS01 |
No Recirculating Chiller | Cold trap (condenser and receiving flask are P+G-LT coated) | I-300, with Woulff bottle (includes VacuBox |
£8390.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
15591240
|
BUCHI
11SR300111VP01 |
No Recirculating Chiller | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£9160.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
Description
- R-300 meets the highest expectations in convenience and versatility
- Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Specifications
Manual lift | |
1 L | |
Ambient to 95°C |
220/240 V | |
280 rpm | |
SJ 29/32 |