missing translation for 'onlineSavingsMsg'
Learn More

BUCHI R-300 Systems with Manual Lift- 1000 mL

Meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.

Brand:  BUCHI 11SR300111VP21


Additional Details : Weight : 76.90000kg

 View more versions of this product

Product Code. 15511250

  • £14910.00 / Each
Estimated Shipment: 29-10-2024
to see stock.
Add to basket

Description

Description

  • R-300 meets the highest expectations in convenience and versatility
  • Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Specifications

Specifications

Manual lift
1 L
Ambient to 95°C
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C))
SJ 29/32
220/240 V
280 rpm
I-300 Pro, with Woulff bottle (includes VacuBox)
Vertical (condenser and receiving flask are P+G coated)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers