missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SterilElite™ Tabletop Autoclaves

Combine compact design with high performance, reliability and safety.

Brand:  Fisherbrand™


Additional Details : Weight : 5.50000kg

 View more versions of this product

Product Code. 15624388

  • £9474.28 / Each
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

Combine compact design with high performance, reliability and safety

Intelligent design for your professional choice.

  • Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
  • Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
  • Two separate water-level check mechanisms: water tank level and chamber water level
  • Auto dry function
  • Pressure door auto-lock device
  • Chamber protected by pressure switch and steam pressure safety valve
  • Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
Indicator lights:
  • DOOR OPEN - Door has not been closed completely; all functions stop
  • LOW WATER - Water level is too low
  • COMPLETE - Full cycle has run properly and is complete

Indicator lights:
  • DOOR OPEN - Door has not been closed completely; all functions stop
  • LOW WATER - Water level is too low
  • COMPLETE - Full cycle has run properly and is complete

Order Info

Printer not included.

Specifications

Specifications

24 L
26 cm
UK Plug
56 kg
Auto Dry
1800 w
45 cm
44 cm
121°C to 135°C
Eight pre-installed sterilisation cycles
230 V
54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers