missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series BD Classic.Line - Standard-Incubator, with Natural Convection
The Incubator of the BD Series with natural convection is the specialist in long-term and stable continuous operation. This incubator is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media or microbiological heating.
Brand: BINDER™ 9010-0187
Description
- Temperature range: +5°C above ambient temperature to +100°C
- APT.line™ preheating chamber technology
- natural convection
- Adjustable exhaust air flap
- Controller with timer functions
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
- Computer interface: RS 422
Specifications
0.7 cu. ft. | |
12 kg | |
BD023-230 V, Standard, Series BD Classic.Line - Standard-Incubators with natural convection, 20 L, 230 V 1 ∼ 50/60 Hz | |
20 L | |
APT.Line Preheating Chamber Technology | |
None | |
Stainless Steel | |
2 | |
Ambient +5° to 100°C | |
LED | |
BD023-230 V | |
Yes | |
440 x 620 x 495 mm | |
230 V, 1 Phase, 50/60 Hz, 0.2 kW, 12.5 A | |
0.2 kW | |
50/60 Hz |
26.5 lb. | |
Controller with Timer | |
Not Autoclavable | |
Stainless Steel | |
Gravity | |
No Lighting | |
1 | |
Nema 5-20P | |
Standard Incubator | |
Glass Door | |
1 | |
222 x 277 x 330 mm | |
27 kg | |
230 V | |
0.9 A |