missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FED Avantgarde.Line - Drying and Heating Chamber, with Forced Convection and Enhanced Timer Functions

Heating Chambers of the FED Avantgarde.Line series provide almost unlimited capacity and are particularly adaptable. With advanced timing functions and a controllable fan, temperature and convection conditions are easily controlled.

Brand:  BINDER™ 9010-0301


5931.89 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 166.00000kg

 View more versions of this product

Product Code. 15890302

  • £7830.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: +12°C above ambient temperature to +300°C
  • Up to 30% lower energy consumption compared to conventional units on the market
  • High temperature accuracy thanks to APT.line™ technology
  • Adjustable fan speed
  • Controller with LCD display and enhanced time functions
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • Ethernet interface
  • USB port for recording data
  • User friendly and easy to operate all-digital PID controller technology
Specifications

Specifications

26.2 cu. ft.
Stainless Steel
Forced
741 L
Drying Oven
Stainless Steel
FED720-400V
NEMA 5-20P
870 x 1590 x 1165 mm
400 V
3 x 16 A
APT.Line Technology
ASTM Standard
Controller with LCD Display
FED720-400 V, Standard, Series FED Avantgarde.Line - Drying and heating chambers with forced convection and enhanced timer functions, 741 L, 400 V 3 ∼ 50/60 Hz
Ambient +12° to 300°C
LCD
45 kg (99.2 lb.)
2 Std./16 Max.
570 x 1300 x 1000 mm
166 kg
4.5 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services