missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Standard ME-T Analytical Lab Balance

Standard ME-T Analytical Balances feature a 4.5 in. touchscreen with simple menus to increase efficiency. The stable Electromagnetic Force Compensation weigh cell, available with FACT or External Calibration, provides highly accurate results.

Brand:  Mettler Toledo™ 30216623


Additional Details : Weight : 5.90000kg

 View more versions of this product

Product Code. 15919307

  • £6932.40 / 1 unit
Estimated Shipment: 08-08-2024
to see stock.

Description

Description

  • METTLER TOLEDO Standard ME-T Analytical Balances feature a 0.1 mg readability, 10 weighing applications, robust construction, FACT automatic adjustment and two adjustable feet for easy leveling.
  • Swiftly navigate the intuitive 4.5 in. color touchscreen and protect weighing data with a passcode.

Features:

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic) / External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A; USB-B; RS232; Bluetooth (optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Standard balances:

  • ME-T (FACT Internal / External Calibration)
  • ME (Internal / External Calibration)
  • PL-E (External Calibration)
Specifications

Specifications

External
120 g
0.1 mg
ME104TE
Analytical Balance
Analytical Balance
Color TFT Touchscreen
Metal-Base Housing
2 sec.
0.16 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers