missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Magnetic-Inductive Flow Meter

Working temperature range from -40 to 130°C. This flow meter can me used with JULABO™ Thermal HL30 and water-glycol mixtures, suitable for PRESTO™ models.

Brand:  JULABO™ 8980732


Additional Details : Weight : 17.50000kg

 View more versions of this product

Product Code. 15930247

  • £6760.00 / Each
Estimated Shipment: 30-10-2024
to see stock.
Add to basket

Description

Description

  • Measurement technology: magnetic-inductive
  • Suitable Fluids: Thermal HL30, Water-Glycol
  • Working temperature range: -40 to +130°C
  • Accuracy: 1.56 to 0.51 %
  • Flow rate: 1 to 100 L/min 1)
  • Fluid connectors: M30x1.5 male 2)
  • Tubing diameter: DN15 or DN25
  • Output signal: 4 to 20 mA
  • Mains power supply: 100-230V/50-60Hz
  • Power Supply and 2.5m analog signal cable to connect to PRESTO included.
  • Assembled in frame (height app. 500 mm)

1) Electronically controlled fluid-bypass may be required for small flow rates
2) Adapters may be required

Specifications

Specifications

Flowmeter
M30x1.5 male
Julabo™ PRESTO™ models
100-230 V/50-60 Hz
DN 25
3.21 to 0.53 %
300 LPM
MID DN25
-40°C to +130°C
17.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers