missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170i, Non-Segmented Inner Door, Water and Humidity Monitoring

CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.

Brand:  Eppendorf™ 6731000322


Additional Details : Weight : 190.50000kg

 View more versions of this product

Product Code. 16376325

  • £12825.00 / Each
Estimated Shipment: 17-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Water and humidity monitoring packaging
  • Advanced user Interface and front USB-ports
  • Fan-less design, smart racking system and innovative insulation concept
  • New magnetic door locking concept for outer and inner doors
  • Seamless chamber, easy disassembling
  • 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
  • Customizable tasks and alarms
  • Standard building management system and VisioNize connected lab
  • Vibration and turbulence protection
Specifications

Specifications

170 L
IR Sensor
Ambient +4° to 50°C
Left-Sided Handle
2
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.)
Stainless Steel
GB
VisioNize™ touch interface
ZrO2 (zirconium dioxide)
44.5 × 53.9 × 69.2 cm (17.5 × 21.2 × 27.2 in.)
220 to 240 V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers