missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ 150i CO2 Incubator, 150L, General Purpose

CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C

Brand:  Thermo Scientific™ 51032720


7583.05 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 85.00000kg

 View more versions of this product

Product Code. 16406639

  • £12875.00 / Each
Estimated Shipment: 20-09-2024
to see stock.
Add to basket

Description

Description

Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 150i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.

Direct heat chamber

  • 150L (5.3 cu. ft.) 100% solid copper chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support
  • Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
  • In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions


In situ sensors and probes designed for precise monitoring

  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection


Rapid response humidity reservoir

  • Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
  • Pan-less system provides recovery rates up to 5X faster than traditional water pans
  • Water level sensor indicates when a refill is needed


ContraCon 90°C moist heat disinfection cycle

  • On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
  • Operation is push-button simple and does not require removal of sensors or other components
  • Independently validated to eliminate a wide range contaminants including bacteria, molds, fungal spores, and mycoplasmas
Specifications

Specifications

5.3 cu. ft.
150 L
0 to 20%
LED
Optional 1 to 21% or 5 to 90%
<90% at 37°C
CO2 Incubator
Integrated water reservoir
30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
230 V, 50/60 Hz
RS232
Copper
TC Sensor
Stainless Steel
Optional 1 to 21% or 5 to 90%
Ambient +3° to 55°C
General Purpose
20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
154 lb.
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services