missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System with Installation
Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ water system. This complete system produces 3 or 6 liters of ultra-pure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir to store the Type 2 water, while the Smart2Pure 12 offers the choice of a 30 or 60L reservoir for customizable storage capacity.
Brand: Thermo Scientific™ 50129845INS
Description
Lasting economy:
Easy-to-operate:
Smart integrated 6L reservoir for the Smart2Pure 3 and 6:
Smart2Pure 12 offers reservoir options, either 30 or 60L:
Optional Hand Dispenser:
Specifications
99% | |
<0.01 CFU/mL | |
3/4 in. NPT | |
Tap | |
Type 1 | |
No | |
1 to 6 bar | |
Smart2Pure 12 UV/UF | |
<1 | |
0.06 kW | |
305 mm | |
400 mm | |
100/240 V 50/60 Hz | |
50/60 Hz |
Type 1: 0.055μS/cm | |
0.005 EU/mL | |
No | |
0.6 L/min. | |
Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C | |
1 to 5 ppb | |
RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp and UF filter. | |
1 to 6 bar | |
12 L/hr. at 10°C | |
12 L/hr. | |
545 mm | |
22 kg | |
100/240 V |