missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Process Pump Systems with Cytoflow™ Pump Head

Ideal for the transfer and dispensing of live cell cultures, media, and other shear-sensitive fluids in process and washdown environments.

Brand:  Masterflex™ 77975-50


Additional Details : Weight : 12.20000kg

 View more versions of this product

Product Code. 16438999

  • £7980.00 / Each
Estimated Shipment: 08-10-2024
to see stock.

Description

Description

  • Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
  • Large-diameter rotor delivers higher flow rates at lower speeds
  • Low-speed pumping lets you maintain the consistency and characteristics of shear-sensitive fluids
  • Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids—validated by independent test data
  • Full remote control capabilities allow easy integration into automated processes
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
Specifications

Specifications

1
IP66
0.1 to 600 rpm
Stainless Steel
90 to 260 VAC
LCD
0.17 to 1040 mL/min.
L/S drive 07575-30, Cytoflow™ pump head 77253-00, 10 ft. C-Flex™ ULTRA™ tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket
37.03 x 22.86 x 23.65 cm
2.2 A at 115 V, 1.1 A at 230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers