missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series LIT MK - Battery Test Chambers, with Safety Equipment for Rapid Temperature Changes

Battery test chambers from BINDER are ideal for aging, performance, and stress testing in quality assurance and battery production. To ensure maximum safety, all the chambers in the LIT MK series are fitted with detection and fire suppression equipment as standard.

Brand:  BINDER™ 9020-0402


Additional Details : Weight : 375.00000kg

 View more versions of this product

Product Code. 17189124

  • £71890.00 / Each
Estimated Shipment: 16-10-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: -40°C to +110°C
  • Class 2 independent temperature safety device when temperature is set to +120°C
  • Reversible stainless steel pressure relief flap installed in the middle on top of the unit
  • Enhanced door-locking mechanism with reinforced brackets
  • Monitoring of CO, H2, O2, and temperature in testing area atmosphere
  • Inertization equipment
  • CO2 fire suppression
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for samples
  • Heated viewing window with LED interior lighting
  • BINDER Multi Management Software APT-COM™ basic edition
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: Ethernet
  • 1 stainless steel rack, can be freely positioned
  • CFC-free refrigerant R-452A
  • Cooling with compressor cooling unit
  • TÜV SÜD confirms that the LIT MK 240 and LIT MK 720 chambers are suitable for EUCAR level 6
Specifications

Specifications

30 kg
Ethernet, USB
228 L
APT.line™ preheating chamber
1 (max. 6)
-40°C to +110°C
Single door
3000 W (at 25°C)
40 min. from -40°C to +110°C
1
CFC-free refrigerant R-452 A
2 Years
1439 x 1040 x 1929 mm
346 kg
400 V 3 ∼50 Hz
5.6 kW
50 Hz
Touchscreen
LITMK240-400 V, Standard, Series LIT MK - Battery test chambers with safety equipment for rapid temperature changes, 228 L, 400 V 3 ∼ 50 Hz
Stainless Steel
LED
CEE 16 / 6 H plug 5-pin
TFT touch
Battery Testing
5 K
LITMK240-400 V
LIT MK
0.1 to 1.2 K
735 x 443 x 700 mm
443 x 735 x 700 mm
375 kg
400 V
16 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services