missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series LIT MK - Battery Test Chambers, with Safety Equipment for Rapid Temperature Changes
Battery test chambers from BINDER are ideal for aging, performance, and stress testing in quality assurance and battery production. To ensure maximum safety, all the chambers in the LIT MK series are fitted with detection and fire suppression equipment as standard.
£71890.00 - £77897.29
Specifications
Controller Type | Touchscreen |
---|---|
Data Outputs | Ethernet, USB |
Chamber Material | Stainless Steel |
Convection Technology | APT.line™ preheating chamber |
Lighting | LED |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Heat Dissipation | Heating Rate | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Heat Dissipation | Heating Rate | Price | Quantity & Availability | ||
17189124
|
BINDER™
9020-0402 |
228 L | 1439 x 1040 x 1929 mm | 3000 W (at 25°C) | 5 K |
£71890.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||
17199124
|
BINDER™
9020-0403 |
734 L | 1898 x 1186 x 2221 mm | 3600 W (at 25°C) | 4 K |
£77897.29
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||
Description
- Temperature range: -40°C to +110°C
- Class 2 independent temperature safety device when temperature is set to +120°C
- Reversible stainless steel pressure relief flap installed in the middle on top of the unit
- Enhanced door-locking mechanism with reinforced brackets
- Monitoring of CO, H2, O2, and temperature in testing area atmosphere
- Inertization equipment
- CO2 fire suppression
- APT.line™ preheating chamber technology
- Programmable condensation protection for samples
- Heated viewing window with LED interior lighting
- BINDER Multi Management Software APT-COM™ basic edition
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: Ethernet
- 1 stainless steel rack, can be freely positioned
- CFC-free refrigerant R-452A
- Cooling with compressor cooling unit
- TÜV SÜD confirms that the LIT MK 240 and LIT MK 720 chambers are suitable for EUCAR level 6
Specifications
Touchscreen | |
Stainless Steel | |
LED | |
-40°C to +110°C | |
Single door | |
1 | |
CFC-free refrigerant R-452 A | |
400 V 3 ∼50 Hz | |
16 A |
Ethernet, USB | |
APT.line™ preheating chamber | |
CEE 16 / 6 H plug 5-pin | |
TFT touch | |
Battery Testing | |
LIT MK | |
2 Years | |
400 V | |
50 Hz |