missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series LIT MK - Battery Test Chambers, with Safety Equipment for Rapid Temperature Changes
GREENER_CHOICEBIOPHARMA

Battery test chambers from BINDER are ideal for aging, performance, and stress testing in quality assurance and battery production. To ensure maximum safety, all the chambers in the LIT MK series are fitted with detection and fire suppression equipment as standard.

Brand:  BINDER™ 9020-0403

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17199124

  • £77897.29 / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: -40°C to +110°C
  • Class 2 independent temperature safety device when temperature is set to +120°C
  • Reversible stainless steel pressure relief flap installed in the middle on top of the unit
  • Enhanced door-locking mechanism with reinforced brackets
  • Monitoring of CO, H2, O2, and temperature in testing area atmosphere
  • Inertization equipment
  • CO2 fire suppression
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for samples
  • Heated viewing window with LED interior lighting
  • BINDER Multi Management Software APT-COM™ basic edition
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: Ethernet
  • 1 stainless steel rack, can be freely positioned (max. 6)
  • CFC-free refrigerant R-452A
  • Cooling with compressor cooling unit
  • TÜV SÜD confirms that the LIT MK 240 and LIT MK 720 chambers are suitable for EUCAR level 6
Specifications

Specifications

40 kg
Ethernet, USB
734 L
APT.line™ preheating chamber
Powder-coated Cold Rolled Steel
CEE 16/6H 5-pin
Battery Test Chamber
Single door
3600 W (at 25°C)
60 min. from -40°C to +110°C
1
CFC-free refrigerant R-452 A
2 Years
1898 x 1186 x 2221 mm
769 kg
400 V 3 ∼50 Hz
8.7 kW
50 Hz
Touchscreen
LITMK720-400 V, Standard, Series LIT MK - Battery test chambers with safety equipment for rapid temperature changes, 734 L, 400 V 3 ∼ 50 Hz
Stainless Steel
LED
1
-40°C to +110°C
TFT touch
Battery Testing
4 K
LITMK720-400 V
LIT MK
0.3 to 2.0 K
1200 x 600 x 1020 mm
600 x 1200 x 1020 mm
570 kg
400 V
16 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers