missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Horizontal High-Temperature Tube Furnace

High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.

Brand:  Nabertherm™ RH322V72AN


Additional Details : Weight : 110.00000kg

 View more versions of this product

Product Code. 17328119

  • £25126.23 / Each
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

  • Use: horizontal
  • Electrical connection: 3-phase
Specifications

Specifications

P570
600 mm
Length constant temperature ± 5 K: 200 mm
120 mm
Horizontal
Up to 1700°C
920 x 550 x 640 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers